Skip Content
WHEEL 5X1/2X1 A/O MED BENCH+PED T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 5X1/2X1 A/O MED BENCH+PED T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN88202
  • Mfr. Model # 88202
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Gray
  • Grit 60/80
  • Thickness 1/2"
  • Item Straight Grinding Wheel
  • Grade Medium
  • Max. RPM 4965
  • Includes 1/2", 5/8", 3/4" and 7/8" Arbor Bushings
  • Application For Carbon Steel
  • Abrasive Material Aluminum Oxide
  • Bond Type Resin
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 1"
  • Abrasive Grit 60
  • Series Alundum
  • Abrasive Wheel Hardness Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list