Skip Content
WHEEL 5X1-1/2X1-1/4 32A60-KVBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 5X1-1/2X1-1/4 32A60-KVBE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN30838B
  • Mfr. Model # 30838B
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.75 lbs

Technical Specs

  • Item Straight Cup Grinding Wheel
  • Max. RPM 4,585
  • Thickness 1-1/2"
  • Specification 38A60-KVBE
  • Abrasive Material Aluminum Oxide
  • Bond Type Vitrified
  • Abrasive Wheel Type Type 6
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Hardness K
  • Abrasive Grit 60
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list