WHEEL 5 X 1/4 X 7/8 T-27 AA30R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WHEEL 5 X 1/4 X 7/8 T-27 AA30R

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD547X
  • Mfr. Model # D547X
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Steel, Metal Grinding
  • Max. RPM 12,200
  • Series Premium Aa 30 R
  • Abrasive Material Aluminum Oxide
  • Arbor Size 7/8"
  • Diameter 5"
  • Thickness 1/4"
  • Item Depressed Center Wheel
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 5"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list