WHEEL 4X1/8X3/8 GEMINI T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 4X1/8X3/8 GEMINI T27

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC41838G
  • Mfr. Model # DC41838G
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Gemini type 27 depressed centre wheel for metal/steel grinding is an aluminum oxide product. Has an excellent life and cut rate, up to 30% more wheel life and is engineered for quick stock removal. Contains no wax or rubber fillers.

Technical Specs

  • Application Ferrous Metal, Gray Iron, Stainless
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 15,280
  • Series Gemini
  • Thickness 1/8"
  • Arbor Size 3/8"
  • Diameter 4"
  • Abrasive Material Aluminum Oxide
  • Arbor Hole Size 3/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 4"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list