Skip Content
WHEEL 4X1/8X3/8 GEMINI FREE CUT T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 4X1/8X3/8 GEMINI FREE CUT T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO41838GFC
  • Mfr. Model # CO41838GFC
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 561
  • Shipping Weight 1.0 lbs

Product Details

Small diameter reinforced cut-off (type 01 straight) maximizes performance of conventional aluminum oxide abrasive. Free cutting and has an excellent life and cut rate. Size 2 inches x 1/8 inch x 3/8 inch and maximum RPM is 30560.

Technical Specs

  • Max. RPM 19,100
  • Thickness 1/18"
  • Diameter 4"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 3/8"
  • Abrasive Wheel Diameter 4"
  • Abrasive Grit 36
  • Application Ferrous Metal, Gray Iron, Stainless
  • Diamond Knockout No
  • Item Abrasive Cut-Off Wheel
  • Series Gemini Fast Cut
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list