Skip Content
WHEEL 4X1/4X5/8 GEMINI T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 4X1/4X5/8 GEMINI T27

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC414G
  • Mfr. Model # DC414G
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 550
  • Shipping Weight 0.25 lbs

Product Details

Gemini type 27 depressed centre wheel for metal/steel grinding is an aluminum oxide product. Has an excellent life and cut rate, up to 30% more wheel life and is engineered for quick stock removal. Contains no wax or rubber fillers.

Technical Specs

  • Application Ferrous Metal, Gray Iron, Stainless
  • Item Depressed Center Wheel
  • Grade Extra Coarse
  • Type 27 and 28
  • Grit 24
  • Max. RPM 15,280
  • Series Norton Gemini
  • Arbor Size 5/8"
  • Abrasive Material Aluminum Oxide
  • Wheel Type Grinding
  • Diameter 4"
  • Thickness 1/4"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 4"
  • Arbor Hole Size 5/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list