Skip Content
WHEEL 4X1/4X3/8 GEMINI T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 4X1/4X3/8 GEMINI T27

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC41438G
  • Mfr. Model # DC41438G
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Gemini type 27 depressed centre wheel for metal/steel grinding is an aluminum oxide product. Has an excellent life and cut rate, up to 30% more wheel life and is engineered for quick stock removal. Contains no wax or rubber fillers.

Technical Specs

  • Max. RPM 15,280
  • Thickness 1/4"
  • Arbor Size 3/8"
  • Diameter 4"
  • Item Depressed Center Wheels
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 4"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 3/8"
  • Application Ferrous Metal, Gray Iron, Stainless
  • Grade Extra Coarse
  • Series Gemini
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list