Skip Content
WHEEL 4X.035X3/8 GEMINI FR CUT T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 4X.035X3/8 GEMINI FR CUT T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO403538GFC
  • Mfr. Model # CO403538GFC
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 561
  • Shipping Weight 0.04 lbs

Product Details

Small diameter reinforced cut-off (type 01 straight) maximizes performance of conventional aluminum oxide abrasive. Free cutting and has an excellent life and cut rate. Size 4 inches x 0.035 inches x 3/8 inch and maximum RPM is 19100.

Technical Specs

  • Thickness 0.035"
  • Diameter 4"
  • Max. RPM 19,100
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4"
  • Arbor Hole Size 3/8"
  • Abrasive Grit 60
  • Application Ferrous Metal, Gray Iron, Stainless
  • Diamond Knockout No
  • Item Abrasive Cut-Off Wheel
  • Series Gemini Free Cut
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list