WHEEL 4IN POLYURETHANE ON CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 4IN POLYURETHANE ON CAST IRON

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL5-4-949-7
  • Mfr. Model # 5-4-949-7
  • UNSPSC # 27112014
  • CATALOGUE PAGE # 2074
  • Shipping Weight 15.0 lbs

Product Details

Cast Iron for use when excessive load weights are involved and floor protection is not a factor. Forged Steel suitable for high capacity, abusive applications. Phenolic Resistance to oil, gasoline and even dilute acids. Urethane with Cast Iron Core Deliev

Technical Specs

  • Wheel Dia. 4"
  • Load Rating 700 lbs.
  • Wheel Width 2"
  • Item 4.urethane on Cast

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list