ZIP TITANTYPE1 4.5"X3/64"X7/8"C60ZIPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ZIP TITANTYPE1 4.5"X3/64"X7/8"C60ZIPT

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11H042
  • Mfr. Model # 11H042
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Designed Specifically for Cutting Titanium and Brass
  • Item Cut-Off Wheel
  • Max. RPM 13,300
  • Series ZipTitan
  • Thickness 3/64"
  • Diameter 4-1/2"
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list