WHEEL,4-1/2X1/8X7/8IN MASONRY GRIND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL,4-1/2X1/8X7/8IN MASONRY GRIND

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4528
  • Mfr. Model # DW4528
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Depressed center wheel, type 27, masonry cutting and grinding, diameter 4-1/2, thickness 1/8 inch, arbor size 7/8 inch, abrasive material silicon carbide, 24 grit, max. RPM 13,300, for concrete and masonry.

Technical Specs

  • Item Depressed Center Wheel
  • Application Concrete Masonry Asphalt
  • Grade Very Coarse
  • Series C24R
  • Max. RPM 13,300
  • Arbor Size 7/8"
  • Thickness 1/8"
  • Diameter 4-1/2"
  • Abrasive Material Silicon Carbide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list