Skip Content
WHEEL 4-1/2X1/8X7/8 T27 ALLSTEEL XX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 4-1/2X1/8X7/8 T27 ALLSTEEL XX

WALTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08H452
  • Mfr. Model # 08H452
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.265 lbs

Technical Specs

  • Item Grinding Wheel
  • Application Chamfering Cutting and Grooving - Pipeline Applications Cutting, Notching
  • Grade A-24-asxx
  • Max. RPM 13,300
  • Series Allsteel Xx
  • Arbor Size 7/8"
  • Thickness 1/8"
  • Diameter 4-1/2"
  • Abrasive Material Alumina Zirconia
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list