WHEEL 4-1/2X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 4-1/2X1/4X7/8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC4514GFC
  • Mfr. Model # DC4514GFC
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Application Ferrous Metal, Gray Iron, Stainless
  • Item Depressed Center Wheels
  • Grade Extra Coarse
  • Max. RPM 13,580
  • Arbor Size 7/8"
  • Thickness 1/4"
  • Series Gemini Fast Cut
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list