Skip Content
Discontinued with Replacement
WHEEL 4-1/2X1/4X7/8 CHARGER T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 4-1/2X1/4X7/8 CHARGER T27

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC4514CH
  • Mfr. Model # DC4514CH
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
T27-4-1/2INX1/4INX7/8IN NOR BLU F

Your Price: NA

Product Details

Charger type 27 depressed centre wheel for metal/steel grinding is blended aluminum oxide and zirconia alumina. Has 2x the life of aluminum oxide wheels and up to 30% more wheel life. Charger wheel offers versatile performance on stainless steel.

Technical Specs

  • Max. RPM 13,580
  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"
  • Application For Stainless Steel, Steel and Other Ferrous Metals
  • Grade Extra Coarse
  • Series Charger Plus
  • Arbor Size 7/8"
  • Thickness 1/4"
  • Diameter 4-1/2"
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list