Skip Content
WHEEL 3X1/4X1/4 BTX UW1-2SF SER10UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 3X1/4X1/4 BTX UW1-2SF SER10UN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN14886
  • Mfr. Model # 14886
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 615
  • Shipping Weight 1.0 lbs

Product Details

Bear-tex unified wheel is designed for maintenance operation needing an efficient and cost-effective method of deburring, polishing, cleaning or finishing of metals or composites. Removes excessive bonding agents after curing.

Technical Specs

  • Colour Gray
  • Item Rapid Blend Unified Wheel
  • Style Deburring and Blending
  • Width 1/4"
  • Density 2
  • Max. RPM 12,000
  • Grade Fine
  • Mounting Type Arbor Hole
  • Mounting Size 1/4"
  • Diameter 3"
  • Abrasive Material Silicon Carbide
  • Series Rapid Blend

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list