WHEEL 3X1/2X3/8 57A24-R5B7 T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 3X1/2X3/8 57A24-R5B7 T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN22418
  • Mfr. Model # 22418
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Black
  • Grade Extra Coarse
  • Application For Aluminum, Brass, Bronze, Copper, Iron and Steel
  • Grit 24
  • Item Straight Grinding Wheel
  • Max. RPM 12,100
  • Series 57A
  • Specification 57A24-R5B7
  • Thickness 1/2"
  • Abrasive Material Aluminum Oxide
  • Bond Type Resin
  • Abrasive Wheel Diameter 3"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 3/8"
  • Abrasive Grit 24
  • Abrasive Wheel Hardness R

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list