WHEEL 2X1/4X3/8 5SG80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 2X1/4X3/8 5SG80

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN05818
  • Mfr. Model # 05818
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Grinding Wheel
  • Thickness 1/4"
  • Arbor Size 3/8"
  • Grade Medium
  • Diameter 2"
  • Abrasive Grit 80
  • Abrasive Wheel Diameter 2"
  • Arbor Hole Size 3/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list