Skip Content
WHEEL 2X1/16X3/8 GEMINI FR CUT T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 2X1/16X3/8 GEMINI FR CUT T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO211638G
  • Mfr. Model # CO211638G
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 561
  • Shipping Weight 0.01 lbs

Product Details

Small diameter reinforced cut-off (type 01 straight) maximizes performance of conventional aluminum oxide abrasive. Free cutting and has an excellent life and cut rate. Size 2 inches x 1/16 inch x 3/8 inch and maximum RPM is 30560.

Technical Specs

  • Max. RPM 30,560
  • Thickness 1/16"
  • Diameter 2"
  • Application Steel/metal
  • Item Cut-Off Wheel
  • Series Gemini
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 2"
  • Arbor Hole Size 3/8"
  • Abrasive Grit 36
  • Abrasive Material Aluminum Oxide
  • Diamond Knockout No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list