Skip Content
WHEEL 20X5/32X1 GEMINI FREE CUT T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 20X5/32X1 GEMINI FREE CUT T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO20532GFC
  • Mfr. Model # CO20532GFC
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 562
  • Shipping Weight 5.0 lbs

Product Details

Large diameter free cut reinforced cut-off wheel (type 01 straight) sets the industry standard for cutting all material in metal fabrication applications. Choose aluminum oxide for cutting applications and silicone carbide for masonry.

Technical Specs

  • Application Large Cross Sections
  • Item Abrasive Cut-Off Wheel
  • Diamond Knockout No
  • Max. RPM 2,710
  • Thickness 5/32"
  • Diameter 20"
  • Abrasive Wheel Diameter 20"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 30
  • Arbor Hole Size 1"
  • Series Gemini Fast Cut
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list