Skip Content
Discontinued with Replacement
WHEEL 20X5/32X1 CHARGR FREE CUT T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 20X5/32X1 CHARGR FREE CUT T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO20532FC
  • Mfr. Model # CO20532FC
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
T1-20INX5/32INX1IN NOR BLU F FC

Price: NA

Product Details

Cut off wheel, charger reinforced chop saw, free cut, 20 inch x 5/32 inch x 1 inch.

Technical Specs

  • Type Free Cut
  • Max. RPM 2,710
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 20"
  • Abrasive Wheel Type Type 1
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List