WHEEL 20X3/16X1 GEMINI FREE CUT T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 20X3/16X1 GEMINI FREE CUT T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO20316GFC
  • Mfr. Model # CO20316GFC
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 562
  • Shipping Weight 6.5 lbs

Product Details

Large diameter free cut reinforced cut-off wheel (type 01 straight) sets the industry standard for cutting all material in metal fabrication applications. Choose aluminum oxide for cutting applications and silicone carbide for masonry.

Technical Specs

  • Application Steel/metal
  • Item Cut-Off Wheel
  • Max. RPM 2710
  • Diameter 20"
  • Thickness 3/16"
  • Series Gemini Free Cut
  • Abrasive Grit 30
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 20"
  • Arbor Hole Size 1"
  • Diamond Knockout No
  • Abrasive Material Silicon Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list