Skip Content
WHEEL 2-1/2X1/2X3/8 57A24-RBRA T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 2-1/2X1/2X3/8 57A24-RBRA T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN22381
  • Mfr. Model # 22381
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application For Aluminum, Brass, Bronze, Copper, Iron and Steel
  • Item Straight Grinding Wheel
  • Colour Black
  • Grade Extra Coarse
  • Grit 24
  • Max. RPM 21,700
  • Series 57A
  • Specification 57A24-R
  • Thickness 1/2"
  • Abrasive Material Aluminum Oxide
  • Bond Type Resin
  • Abrasive Wheel Diameter 2-1/2"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 3/8"
  • Abrasive Grit 24
  • Abrasive Wheel Hardness R

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list