Skip Content
WHEEL 2-1/2X1/16X1/4 GEMINI FREECUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 2-1/2X1/16X1/4 GEMINI FREECUT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO2511614G
  • Mfr. Model # CO2511614G
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Abrasive Cutoff Wheel
  • Application General Purpose Metal Cutting
  • Diamond Knockout No
  • Max. RPM 30560
  • Thickness 0.062"
  • Diameter 2-1/2"
  • Abrasive Grit 36
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 2-1/2"
  • Arbor Hole Size 1/4"
  • Series Gemini Free Cut
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list