Discontinued with Replacement
WHEEL 16X5/32X1 CHARGR FREE CUT T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 16X5/32X1 CHARGR FREE CUT T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO16532CH
  • Mfr. Model # CO16532CH
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
T1-16INX5/32INX1IN NOR BLU F FC

Your Price: NA

Product Details

Cut off wheel, charger reinforced chop saw, free cut, 16 inch x 5/32 inch x 1 inch.

Technical Specs

  • Max. RPM 3,820
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list