Skip Content
WHEEL 15X5 5-4.5 WHITE SPOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 15X5 5-4.5 WHITE SPOKE

HI-RUN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUTNB1009
  • Mfr. Model # NB1009
  • UNSPSC # 25171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Item Trailer Wheel
  • Size 15x5 5-4.5
  • Material Steel
  • Weight Capacity (Lb.) 1,870
  • Weight 18.0 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list