Skip Content
Discontinued with Replacement
WHEEL, 14X7IN/64X1IN CUT-OFF BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL, 14X7IN/64X1IN CUT-OFF BULK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8001MK
  • Mfr. Model # DW8001MK
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs
Suggested Replacement Product
WHEEL CHOP SAW GEN PURP 14X7/64X1

Price: NA

Product Details

Chop saw wheel for general purpose metal cutting. 14 x 7/64 x 1. Max. RPM 4,300.

Technical Specs

  • Application General Purpose Cutting
  • Type Metal
  • Grit A24R
  • Max. RPM 4,300
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 14"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list