Skip Content
WHEEL 14X7/64X1 RAPID CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 14X7/64X1 RAPID CUT

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO14764GFC
  • Mfr. Model # CO14764GFC
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 562
  • Shipping Weight 1.44 lbs

Product Details

Large diameter free cut reinforced cut-off wheel (type 01 straight) sets the industry standard for cutting all material in metal fabrication applications. Choose aluminum oxide for cutting applications and silicone carbide for masonry.

Technical Specs

  • Application Steel/metal
  • Max. RPM 4365
  • Thickness 3/32"
  • Diameter 14"
  • Item Cut-Off Wheel
  • Series Gemini
  • Abrasive Wheel Diameter 14"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
  • Arbor Hole Size 1"
  • Diamond Knockout No
  • Abrasive Material Silicon Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list