Skip Content
WHEEL 14X7/64X1 GEMINI RPD CUT T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 14X7/64X1 GEMINI RPD CUT T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO14764GRC
  • Mfr. Model # CO14764GRC
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 563
  • Shipping Weight 1.45 lbs

Product Details

Gemini reinforced rapid cut chop saw wheel has a rapid cut which centrally reinforces rough sides and freer cut and loner life. Size 14 inches x 7/64 inch x 1 inch and maximum RPM 4365.

Technical Specs

  • Application Steel/metal
  • Item Cut-Off Wheel
  • Thickness 3/32"
  • Max. RPM 4365
  • Diameter 14"
  • Series Gemini
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 14"
  • Diamond Knockout No
  • Abrasive Material Silicon Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list