Skip Content
Discontinued with Replacement
WHEEL 14X7/64X1 CHARGER LNG LFE T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 14X7/64X1 CHARGER LNG LFE T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO14764CHLL
  • Mfr. Model # CO14764CHLL
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.64 lbs
Suggested Replacement Product
T1-14INX7/64INX1IN NOR BLU F LL

Price: NA

Product Details

Charger reinforced long life type chop saw wheel (type 01 straight) is 2x the life and cut rate of aluminum oxide. Free-cutting: burn free cut, zirconia alumina aluminum oxide abrasive and high performance resin bond.

Technical Specs

  • Max. RPM 4,365
  • Type Long Life
  • Arbor Hole Size 1"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 14"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list