Skip Content
WHEEL 14X2X1-1/4 32A46JSVBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 14X2X1-1/4 32A46JSVBE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN64508
  • Mfr. Model # 64508
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.84 lbs

Technical Specs

  • Colour Purple
  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Item Straight Grinding Wheel
  • Grit 46
  • Grade Coarse
  • Max. RPM 1800
  • Series 32A
  • Thickness 2"
  • Specification 32A46-JVBE
  • Abrasive Material Aluminum Oxide
  • Bond Type Vitrified
  • Abrasive Wheel Diameter 14"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 46
  • Abrasive Wheel Hardness J
  • Arbor Hole Size 5"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list