Skip Content
WHEEL 14X1/8X1 GEMINI FREE CUT T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 14X1/8X1 GEMINI FREE CUT T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO1418GFC
  • Mfr. Model # CO1418GFC
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 562
  • Shipping Weight 1.5 lbs

Product Details

Large diameter free cut reinforced cut-off wheel (type 01 straight) sets the industry standard for cutting all material in metal fabrication applications. Choose aluminum oxide for cutting applications and silicone carbide for masonry.

Technical Specs

  • Item Cut-Off Wheel
  • Application Steel/metal
  • Diamond Knockout No
  • Max. RPM 4365
  • Thickness 1/8"
  • Diameter 14"
  • Series Gemini Free Cut
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 14"
  • Abrasive Grit 30
  • Arbor Hole Size 1"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list