Skip Content
WHEEL 14 X 1/8X20MM 3LAYER T-1 A24R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 14 X 1/8X20MM 3LAYER T-1 A24R

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDX482R3
  • Mfr. Model # X482R3
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Metal
  • Type 1
  • Max. RPM 5,400
  • Material Aluminum
  • Thickness 1/8"
  • Diameter 14"
  • Arbor Hole 20 mm
  • Abrasive Wheel Diameter 14"
  • Abrasive Wheel Type Type 1

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list