Skip Content
WHEEL 12X7/64X1 GEMINI RPD CUT T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 12X7/64X1 GEMINI RPD CUT T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO12764GRC
  • Mfr. Model # CO12764GRC
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
  • Arbor Hole Size 1"
  • Abrasive Grit 36
  • Item Abrasive Cut-Off Wheel
  • Application Ferrous Metal, Gray Iron, Stainless, Aluminum
  • Series Gemini Rapid Cut Chopsaw
  • Max. RPM 5095
  • Diamond Knockout No
  • Diameter 12"
  • Thickness 7/64"
  • Abrasive Material Silicon Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list