Skip Content
WHEEL 12X7/64X1 GEMINI LNG LIFE T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 12X7/64X1 GEMINI LNG LIFE T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO12764G
  • Mfr. Model # CO12764G
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 563
  • Shipping Weight 1.0 lbs

Product Details

Gemini reinforced long life chop saw wheel has a rapid cut which centrally reinforces rough sides and freer cut and loner life. Size 12 inches x 7/64 inch x 1 inch and maximum RPM 5095.

Technical Specs

  • Application Steel/metal
  • Item Cut-Off Wheel
  • Diamond Knockout No
  • Thickness 7/64"
  • Max. RPM 5095
  • Diameter 12"
  • Series Gemini
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
  • Arbor Hole Size 1"
  • Abrasive Grit 36
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list