Skip Content
Discontinued with Replacement
WHEEL 12X1/8X1 GEMINI FREE CUT T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 12X1/8X1 GEMINI FREE CUT T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNCO1218GFC
  • Mfr. Model # CO1218GFC
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WHEEL 12X1/8X1 GEMINI LONG LIFE T01

Price: NA

Product Details

Large diameter free cut reinforced cut-off wheel (type 01 straight) sets the industry standard for cutting all material in metal fabrication applications. Choose aluminum oxide for cutting applications and silicone carbide for masonry.

Technical Specs

  • Application Large Cross Sections
  • Item Abrasive Cut-Off Wheel
  • Max. RPM 5,400
  • Thickness 1/8"
  • Diameter 12"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
  • Abrasive Grit 60
  • Arbor Hole Size 1"
  • Diamond Knockout No
  • Series Gemini Free Cut

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list