Skip Content
WHEEL 12X1.5X5 T01 32A60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 12X1.5X5 T01 32A60

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN63149
  • Mfr. Model # 63149
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.6 lbs

Technical Specs

  • Item Straight Grinding Wheel
  • Grade Medium
  • Grit 60
  • Max. RPM 2070
  • Series 32A
  • Specification 32A60-HVBE
  • Thickness 1-1/2"
  • Abrasive Material Aluminum Oxide
  • Bond Type Vitrified
  • Colour Purple
  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Abrasive Wheel Diameter 12"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 5"
  • Abrasive Wheel Hardness H
  • Abrasive Grit 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list