Skip Content
WHEEL 12X1-1/2X1-1/2 A/O 60/80 B+PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 12X1-1/2X1-1/2 A/O 60/80 B+PE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN63053
  • Mfr. Model # 63053
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 570
  • Shipping Weight 1.0 lbs

Product Details

Gemini aluminum oxide medium bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 12 inches x 1-1/2 inches x 1-1/2 inches and maximum RPM is 2070.

Technical Specs

  • Application For Carbon Steel
  • Colour Brown
  • Includes 1", 1-1/4" Arbor Bushings
  • Item Pedestal wheel
  • Grade Medium
  • Grit 60/80
  • Max. RPM 2070
  • Thickness 1-1/2"
  • Abrasive Material Aluminum Oxide
  • Bond Type Resin
  • Series Gemini Alundum
  • Abrasive Wheel Diameter 12"
  • Abrasive Grit 60
  • Arbor Hole Size 1-1/2"
  • Specification A/O MEDIUM 60/80
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Hardness Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list