Skip Content
WHEEL 12X.062X1-1/4 CONSTRUCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 12X.062X1-1/4 CONSTRUCTION

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN62115
  • Mfr. Model # 62115
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Abrasive Wheel Diameter 12"
  • Arbor Hole Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list