Skip Content
WHEEL 10X1X1-1/4 A/O CRS BNC+PD T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 10X1X1-1/4 A/O CRS BNC+PD T01

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN88295
  • Mfr. Model # 88295
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.55 lbs

Technical Specs

  • Colour Brown
  • Application For Carbon Steel
  • Includes 3/4", 7/8", 1" Arbor Bushings
  • Item Pedestal wheel
  • Grade Coarse
  • Max. RPM 2485
  • Series Gemini Alundum
  • Thickness 1"
  • Grit 36/46
  • Bond Type Resin
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 10"
  • Abrasive Grit 36
  • Arbor Hole Size 1-1/4"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Hardness Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list