WHEEL 10IN SEMI-PNEU STEEL HUB 80# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL 10IN SEMI-PNEU STEEL HUB 80#

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLSW10X1.75X12
  • Mfr. Model # SW10X1.75X12
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2075
  • Shipping Weight 4.4 lbs

Product Details

Semi-pneumatic steel hub, 10 inch wheel, load rating 80 pounds. Zero-pressure, puncture proof wheel is used where shock-absorption is needed. Comes with steel bearing and centered hubs.

Technical Specs

  • Fits Axle (In.) 1/2"
  • Capacity (Lb.) 150
  • Colour Wheel-black, and Hub-red.
  • Dia. (In.) 10"
  • Finish Red Paint
  • Hub Type Centered
  • Includes Zero-pressure, Puncture Proof Wheel is Used Where Shock-absorption is Needed. Comes with Steel Bearing and Centered Hubs.
  • Item Steel Hub Semi-pneumatic Wheels
  • Hub Width (In.) 1-1/2"
  • Type Rubber
  • Bearings Ball
  • Tire Size (In.) 10" x 1-3/4"
  • Rim Steel
  • Tread Ribbed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list