WHEEL 1-1/2X.035X1/16 S/S CUT-OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL 1-1/2X.035X1/16 S/S CUT-OFF

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27764
  • Mfr. Model # 27764
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Irons and Steels
  • Item Abrasive Cutoff Wheel
  • Diamond Knockout No
  • Max. RPM 40,745
  • Thickness 0.035"
  • Diameter 1-1/2"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1/16"
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 1-1/2"
  • Abrasive Material Aluminum Oxide
  • Series A60

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list