Skip Content
WHEEL 01 6X1/2X1-1/4 5SG60-KVS 10/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL 01 6X1/2X1-1/4 5SG60-KVS 10/P

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN03344
  • Mfr. Model # 03344
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.76 lbs

Technical Specs

  • Colour Blue
  • Grade Medium
  • Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Item Straight Grinding Wheel
  • Grit 60
  • Max. RPM 4140
  • Series 5SG
  • Specification 5SG60-KVS
  • Thickness 1/2"
  • Abrasive Material Ceramic Aluminum Oxide
  • Bond Type Vitrified
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 60
  • Abrasive Wheel Hardness K
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list