Skip Content
WH ON GREEN 2.25INX90 B-595 VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WH ON GREEN 2.25INX90 B-595 VINYL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142767
  • Mfr. Model # 142767
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour White/Green
  • Item Label Tape Cartridge
  • For Use With Brady Labelizer Plus(R)
  • Temp. Range -40 Degrees to 180 Degrees F
  • Length 90 ft.
  • Width 2-1/4"
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list