Skip Content
WGS MID-SEASON GRADE 15-KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WGS MID-SEASON GRADE 15-KG

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL216320
  • Mfr. Model # 216320
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.6 lbs

Product Details

Contains anti wear additives for reducing friction and keeping the wear of the wireline down to a minimum.Provide maximum protection to the line, increasing its life span even under the most severe operating condition.Compatible with each other, there is no need to switch tanks or purge your system.

Technical Specs

  • Item White Paraffinic Oil
  • Size 15 kg
  • Temp. Range -15 Degrees C to 15 Degrees C
  • Viscosity 720 cSt
  • Specific Gravity 0.85

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list