Skip Content
WFE 2S FUME EXTRCT 120V KT2 WF NOZL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WFE 2S FUME EXTRCT 120V KT2 WF NOZL

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WEL0053665299
  • Mfr. Model # 0053665299
  • UNSPSC # 41103507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.26 lbs

Technical Specs

  • Depth 12-51/64"
  • Height 19-7/8"
  • Item Fume Extractor
  • Includes (2) Extraction Arms, (2) Extraction Hoses, (2) Angled Nozzles, (2) Stop Valves, (2) Bench Mouting Brackets
  • Air Flow 230 m³/h
  • Width 23-5/8"
  • Input (Amps) 275 vA
  • Input Voltage 120
  • Hz 50/60
  • Sound Level dBA 48
  • Watts 24
  • Number of Inlets 4
  • Max. Exhaust Hose Length 10 ft.
  • Inlet Diameter 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list