Skip Content
WEYBURN PARKA MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEYBURN PARKA MED

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76313-590M
  • Mfr. Model # 76313-590M
  • UNSPSC # 11161704
  • CATALOGUE PAGE # 2314
  • Shipping Weight 5.3 lbs

Product Details

Thermal Workwear - The Outer Layer. Polar parka. Features a 13 mm thermal pile lining. Two-way front zipper with storm flap. Yellow/silver/yellow reflective striping. CSA pattern. Detachable hood included. Medium, navy. Multi pockets. Generous fit to accommodate layering. PU coated oxford nylon reinforcement.

Technical Specs

  • Size Medium
  • Item Polar Parka
  • Colour Navy
  • Material 100% Beaver Nylon with Pile Lining
  • Standards CSA Z96-09
  • Closure Type Two-way front Zipper with Storm flap
  • Insulated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list