Skip Content
WEYBURN PARKA 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEYBURN PARKA 3XL

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76313-590-3XL
  • Mfr. Model # 76313-590-3XL
  • UNSPSC # 11161704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Product Details

FR Winter Parka with CSA Striping Pattern. ATPV of 84.1 cal/cm2. Striping pattern Is CSA Z96-09 compliant. HAF of 95.7%. Only FR components used through all garments. 360 g/m2 10 oz. FR cotton liner. 3M(TM) Scotchlite(TM) FR reflective. New Arcxel( TM) liner for best in class production.

Technical Specs

  • Size 3X-Large
  • Colour Navy
  • Item Winter Parka
  • Standards CSA Z96-09
  • Material 100% Beaver Nylon with Pile Lining
  • Closure Type Two-way front Zipper with Storm flap
  • Insulated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list