WEYBURN PARKA 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WEYBURN PARKA 2XL

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76313-590-2XL
  • Mfr. Model # 76313-590-2XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2314
  • Shipping Weight 5.3 lbs

Product Details

Thermal Workwear - The Outer Layer. Polar parka. Features a 13 mm thermal pile lining. Two-way front zipper with storm flap. Yellow/silver/yellow reflective striping. CSA pattern. Detachable hood included. XX-Large, navy. Multi pockets. Generous fit to accommodate layering. PU coated oxford nylon reinforcement.

Technical Specs

  • Size 2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list