Skip Content
WEYBURN BIB PANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEYBURN BIB PANT

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76513-250XS
  • Mfr. Model # 76513-250XS
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Colour Orange
  • Lining Material Thermal Pile
  • Closure Type 2 Way Zip, Snaps
  • Fabric Weight 243 g/m²
  • Material Beaver Nylon
  • Fits Waist Size 26" - 28"
  • Inseam 27" - 29"
  • Gender Unisex
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list