WEYBURN BIB PANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WEYBURN BIB PANT

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76513-250-5XL
  • Mfr. Model # 76513-250-5XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Closure Type 2 Way Zip, Snaps
  • Colour Orange
  • Fabric Weight 275 g/m2
  • Lining Material Thermal Pile
  • Material Beaver Nylon
  • Inseam 31" - 33"
  • Fits Waist Size 56" - 58"
  • Number of Outside Pockets 3
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list